References
Camozzi:MC104-L00
Rubix:215A1624
Manufacturer :MC104-L00


Technical specifications
| Material | zama;nbr;technopolymer |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 15 l/min |
Product details : CAMOZZI MC104-L00 1/4 LUBRICATOR
Camozzi MC104-L00 pneumatic lubricator for compressed air, with oil atomisation (atomized oil). G1/4 connection: 0–16 bar and -5÷50 °C.
Technical specifications
Attributes
| Material | zama;nbr;technopolymer |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 15 l/min |
| Min. service pressure | 0 bar |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 55.85 excl. VAT
/ Each
£ 67.02 incl. VAT
- Usually arrives within 14 working days