SMC AIR NOZZLE 2MM 1PK KNH-R02-200-PK1


Air Nozzle

References
smc:KNH-R02-200-PK1
rubix:119A1876
manufacturer :KNH-R02-200-PK1
brand logo
brand logo
Technical specifications
TypeAir Nozzle

Product details : SMC AIR NOZZLE 2MM 1PK KNH-R02-200-PK1


With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.

Strengths

•High-efficiency nozzle
With male thread
Connection size: 02 (R1/4)
Nozzle size: 1.0, 1.5, 2.0

Technical specifications


Attributes
TypeAir Nozzle
Show UNSPSC/ECL@SS
£ 44.45 excl. VAT
/ Each
£ 53.34 incl. VAT
  • In stock: Next day delivery