SMC LVA20-02F-B-Z AIR OPERATED CHEMICAL VALVE
Air Operated Valve
See technical informationSee documentsReferences
SMC:LVA20-02F-B-Z
Rubix:392A8388

Documents
Product details : SMC LVA20-02F-B-Z AIR OPERATED CHEMICAL VALVE
SMC high purity series LVA valve has three types of body materials (SUS/PPS/PFA) that can be selected based on the customers application. Special diaphragm construction insures gentle opening and closing that prevents the formation of micro-bubbles. A unique guide ring on the piston rod eliminates lateral motion of the poppet, greatly increasing seal life and reducing particle formation.
Strengths
High purity chemical valve, single type
Threaded ports, air operated type
Operating pressure: 0.3 ~ 0.5 MPa
Fluid temperature: 0 to 100°C
Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1
Technical specifications
Attributes
| Type | air operated valve |
|---|---|
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 126.28 excl. VAT
/ Each
£ 151.54 incl. VAT
- Usually arrives within 14 working days