References
SMC:VGA342-04B
Rubix:110A4751
Manufacturer :VGA342-04B
EAN:3618034866461

Documents
Product details : SMC VGA342-04B AIR OPERATED VALVE
Series VGA342 is a 3 port air operated valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VGA342 is possible to use in vacuum or under low pressures. No lubrication is required.
Strengths
•Port size: 1/2, 3/4, 1
Applicable thread type: Rc, G, NPT, NPTF
Type of actuation: Normally open/Normally closed (Changeable)
Operating pressure range: 0.2 to 0.9 MPa
Impact/Vibration resistance: 150/50 m/s
Applicable thread type: Rc, G, NPT, NPTF
Type of actuation: Normally open/Normally closed (Changeable)
Operating pressure range: 0.2 to 0.9 MPa
Impact/Vibration resistance: 150/50 m/s
Technical specifications
Attributes
| Connection 1 | 1/2 in |
|---|---|
| Max. temperature | 50 °C |
| Max. service pressure | 9 bar |
| Number of Ports | 3 |
| Port size | 1/2 |
Show UNSPSC/ECL@SS
£ 211.78 excl. VAT
/ Each
£ 254.14 incl. VAT
- Delivery usually within ( 26 ) days