MECALINE 858990 DISTRIBUTION BLOCK DOUBLE 2 X G1/2IN / 2 X G3/8IN


ALUMINIUM DOUBLE DISTRIBUTION MANIFOLD

References
mecaline:858990
rubix:216A3021
ean:3660338140464
DISTRIBUTION BLOCK DOUBLE   2 X 1/2 - G / 2 X 3/8 - G
brand logo
Technical specifications
MaterialAluminium
Connection 12 X G1/2
See all Specifications

Product details : MECALINE 858990 DISTRIBUTION BLOCK DOUBLE 2 X G1/2IN / 2 X G3/8IN


Double sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets, up to 2X6 outlets). Anodised aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
MaterialAluminium
Connection 12 X G1/2
Connection 22 X G3/8
Show UNSPSC/ECL@SS
£ 48.76 excl. VAT
/ Each
£ 58.51 incl. VAT
  • Usually arrives within 14 working days