MECALINE 858626 DISTRIBUTION BLOCK SINGLE 2 X G1/4IN / 5 X G1/8IN
ALUMINIUM SINGLE DISTRIBUTION MANIFOLD
See technical informationSee documentsReferences
Mecaline:858626
Rubix:216A3044
EAN:3660338136962
Documents
Product details : MECALINE 858626 DISTRIBUTION BLOCK SINGLE 2 X G1/4IN / 5 X G1/8IN
Single sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets , up to 1X6 outlets). Aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection 1 | 2 x g1/4 |
Show UNSPSC/ECL@SS
£ 53.65 excl. VAT
/ Each
£ 64.38 incl. VAT
- Usually arrives within 14 working days

