SMC VPA3165-10 AIR OPERATED VALVE


Air Pilot Operated Valve

References
smc:VPA3165-10
rubix:112A3141
brand logo
brand logo
Technical specifications
TypeAir Pilot Operated Valve
See all Specifications

Product details : SMC VPA3165-10 AIR OPERATED VALVE


SMC's 3 port air operated valve. The VPA offers a high flow capacity of?Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700).? It is possible to use the?series?as either a?selector valve, or divider valve. The?VPA is changeable from a normally closed style to a normally open style.

Strengths

•Base mounted, single unit
Body?option: standard or vacuum?
Sub-plate port sizes: 1/8, 1/4, 3/8, 1/2
Actuation type: N.C., or N.O. (convertible)
Threads: Rc, NPT, NPTF, G

Technical specifications


Attributes
Logistic Weight1451 g
TypeAir Pilot Operated Valve
Show UNSPSC/ECL@SS
£ 227.67 excl. VAT
/ Each
£ 273.20 incl. VAT
  • Delivery usually within ( 4 ) days