FESTO 8049239 ROLLER LEVER VALVE VMEF-RT-M32-M-G18
Roller Lever Valve
See technical informationSee documentsReferences
Festo:VMEF-RT-M32-M-G18
Rubix:203A6717
Manufacturer :8049239
EAN:4052568295325

Documents
Product details : FESTO 8049239 ROLLER LEVER VALVE VMEF-RT-M32-M-G18
Mechanically actuated valves are often used as "signal valves", and return a pneumatic signal to the controller. This signal, e.g. "end position reached", is transmitted via a stem or roller actuated valve.
Strengths
•Small and compact for a wide range of pneumatic applications
Outstanding pneumatic performance for a wide range of applications
Low weight
Minimal actuating forces
Flexibility of the pneumatic working ports provides a practical solution to different requirements
Outstanding pneumatic performance for a wide range of applications
Low weight
Minimal actuating forces
Flexibility of the pneumatic working ports provides a practical solution to different requirements
Technical specifications
Attributes
| Type | roller lever valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 86.04 excl. VAT
/ Each
£ 103.25 incl. VAT
- Delivery usually within ( 2 ) days