References
SMC:MXQ20A-30Z
Rubix:392A8546
Manufacturer :MXQ20A-30Z

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC MXQ20A-30Z AIR SLIDE TABLE
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
MXQ*A-Z, Air Slide Table, Double Ported Type
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x134x43 mm |
|---|---|
| Logistic Weight | 870 g |
| Type | air slide table |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
Show UNSPSC/ECL@SS
£ 402.40 excl. VAT
/ Each
£ 482.88 incl. VAT
- Usually arrives within 14 working days