Guided Drive DFM
Logistics dimensions (L x W x H) | 353x85x132 mm |
---|---|
Logistic Weight | 4851 g |
Type | guided actuator |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 160 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 90 mm |
Design size | 40 |
Delivery usually within ( 2 ) days