FESTO 2783047 GUIDE UNIT


Guide Unit

References
festo:EAGF-V2-KF-40-320
rubix:390A9280
manufacturer :2783047
ean:4052568266240
brand logo
brand logo
Technical specifications
Typeguide unit
Cylinder diameter40 mm
See all Specifications

Product details : FESTO 2783047 GUIDE UNIT


guide unit EAGF-V2-KF-40-320 For electric cylinder ESBF. Size=40, Stroke=320 mm, Reversing backlash=0 µm, Assembly Position=Any, Guide=Recirculating ball bearing guide
guide unit EAGF-V2-KF-40-320 For electric cylinder ESBF. Size=40, Stroke=320 mm, Reversing backlash=0 µm, Assembly position=Any, Guide=Recirculating ball bearing guide

Technical specifications


Attributes
Typeguide unit
Cylinder diameter40 mm
Min. temperature-20 °C
Max. temperature80 °C
Cylinder stroke320 mm
Design size40
Show UNSPSC/ECL@SS
£ 564.97 excl. VAT
/ Each
£ 677.96 incl. VAT
  • Usually arrives within 14 working days