SMC MXQ8A-75Z AIR SLIDE TABLE


Air Slide Table MXQ-Z

References
smc:MXQ8A-75Z
rubix:2606209
brand logo
brand logo
Technical specifications
TypeWithout Adjuster; Double Acting (D/A)
Cylinder diameter8 mm
See all Specifications

Product details : SMC MXQ8A-75Z AIR SLIDE TABLE


Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
•More compact: High reduced up to 10%.
•Lighter: Weight reduced up to 35%.
•More flexible: Piping ports and auto switch mounting grooves on both sides.
•Auto switch visibility improved.

Bore Size: 8 mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 75 mm
Adjuster Option: Z (Without Adjuster)
Functional Option: Without Functional Option
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)41x157x23 mm
Logistic Weight290 g
TypeWithout Adjuster; Double Acting (D/A)
Cylinder diameter8 mm
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 494.55 excl. VAT
/ Each
£ 593.46 incl. VAT
  • Delivery usually within ( 4 ) days