References
Festo:DFM-32-200-P-A-GF
Rubix:114A2123
Manufacturer :170863
EAN:4052568139766

Technical specifications
| Type | guided drive |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 170863 GUIDED DRIVE DFM-32-200-P-A-GF
Drive and guide unit in a single housing
Strengths
- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
Applications
- Clamping
- Lifting
- Stopping
- Lifting
- Stopping
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x110x50 mm |
|---|---|
| Logistic Weight | 4784 g |
| Type | guided drive |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 510.04 excl. VAT
/ Each
£ 612.05 incl. VAT
- Delivery usually within ( 2 ) days