References
SMC:MXW16-175B
Rubix:115A6073
Manufacturer :00007891
EAN:3618036333343

Documents
Product details : SMC MXW16-175B AIR SLIDE TABLE
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 16mm
Thread Type: Bore 8-16
Stroke: 175mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Thread Type: Bore 8-16
Stroke: 175mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 448x74x43 mm |
|---|---|
| Logistic Weight | 2517 g |
| Type | mxw |
Show UNSPSC/ECL@SS
£ 1,189.19 excl. VAT
/ Each
£ 1,427.03 incl. VAT
- Delivery usually within ( 4 ) days