References
SMC:MXW16-200B
Rubix:115A3391
Manufacturer :MXW16-200B
EAN:3618036333312

Documents
Product details : SMC MXW16-200B AIR SLIDE TABLE
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 16mm
Thread Type: Bore 8-16
Stroke: 200mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Thread Type: Bore 8-16
Stroke: 200mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 498x74x43 mm |
|---|---|
| Logistic Weight | 2540 g |
| Type | mxw |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 200 mm |
| Series | mxw |
Show UNSPSC/ECL@SS
£ 1,220.57 excl. VAT
/ Each
£ 1,464.68 incl. VAT
- Delivery usually within ( 4 ) days