References
Festo:DFM-32-160-B-PPV-A-GF
Rubix:390A6413
Manufacturer :578880
EAN:4052568385590




Technical specifications
| Type | guided drive |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
Documents
Product details : FESTO 578880 GUIDED DRIVE
Guide cylinder
Technical specifications
Attributes
| Type | guided drive |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 599.39 excl. VAT
/ Each
£ 719.27 incl. VAT
- Delivery usually within ( 11 ) days