References
SMC:MXW16-75
Rubix:392A8538
EAN:3618036333299

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC MXW16-75 AIR SLIDE TABLE ASSEMBLY
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 273x74x43 mm |
|---|---|
| Logistic Weight | 2086 g |
| Type | air slide table |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 16 |
Show UNSPSC/ECL@SS
£ 969.00 excl. VAT
/ Each
£ 1,162.80 incl. VAT
- Delivery usually within ( 20 ) days