References
Festo:ELGA-TB-KF-120-1200-0H
Rubix:391A0971
Manufacturer :8041869
EAN:4052568286699

Technical specifications
| Type | toothed belt axes |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 1200 mm |
Documents
Product details : FESTO 8041869 TOOTHED BELT AXIS
toothed belt axis ELGA-TB-KF-120-1200-0H With recirculating ball bearing guide Effective diameter of drive pinion=52,52 mm, Working stroke=1200 mm, Size=120, Stroke reserve=0 mm, Toothed-belt stretch=0,21 %
Technical specifications
Attributes
| Type | toothed belt axes |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 1200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 120 |
Show UNSPSC/ECL@SS
£ 2,919.57 excl. VAT
/ Each
£ 3,503.48 incl. VAT
- Delivery usually within ( 6 ) days