SMC MXH16-30Z-M9BVL COMPACT SLIDE TABLE LINEAR GUIDE
Compact Slide
See technical informationSee documentsReferences
SMC:MXH16-30Z-M9BVL
Rubix:244A0255
Manufacturer :MXH16-30Z-M9BVL

Technical specifications
| Type | compact slide |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC MXH16-30Z-M9BVL COMPACT SLIDE TABLE LINEAR GUIDE
The MXH compact slide table provides a convenient integration of an endless track linear guide and air cylinder, with higher load carrying capabilities and longer standard strokes when compared to previous series. The use of a linear guide provides outstanding displacement accuracy against moments, and excellent parallelism of travel. The compact narrow profile of the unit allows for parallel position of several slides in a limited space. The MXH is suitable for a wide range of industries, which require material or tool handling, and precision non-rotating accuracy. The cylinder can be mounted in 4 directions and piping can be connected from 3 sides. MXH is available in 4 bore sizes from 6mm to 10mm and standard strokes up to 60mm.
Technical specifications
Attributes
| Type | compact slide |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
| Design size | 16 |
Show UNSPSC/ECL@SS
£ 421.03 excl. VAT
/ Each
£ 505.24 incl. VAT
- Delivery usually within ( 5 ) days