SMC MXS-AT12L-X11 REAR END STROKE ADJUSTER

Stroke Adjuster

See technical informationSee documents

References

SMC:MXS-AT12L-X11
Rubix:2602015
brand logo

Technical specifications

Typeretraction end stroke adjuster
Cylinder diameter12 mm
Cylinder stroke15 mm
See all Specifications

Documents

Product details : SMC MXS-AT12L-X11 REAR END STROKE ADJUSTER


Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
•Available with stroke adjuster at extension or retraction end
•Available with shock absorber at extension or retraction end
•Applicable bore sizes: 6, 8, 12, 16, 20, and 25mmStandard or symmetric type
•Adjustable range for stroke adjuster (only): 5mm (standard), X11 (15mm), or X12 (25mm)


Stroke Adjuster: AT (Stroke Adjuster, Retraction End)
Bore Size: ø12
Adjustable stroke range: X11 (15mm)

Strengths

•Air slide table
Strokes: 5mm to 150mm, depending upon bore size
Strokes: 5mm to 150mm, depending upon bore size
With or without stroke adjuster with or without shock
Options: buffer, end lock, axial piping
Variety of switches with a variety of wire lead lengths

Technical specifications


Attributes
Logistic Weight31 g
Typeretraction end stroke adjuster
Cylinder diameter12 mm
Cylinder stroke15 mm
Design size12
Seriesmxs
£ 41.84 excl. VAT
/ Each
£ 50.21 incl. VAT
  • Delivery usually within ( 4 ) days