Mini Slide
Type | mini slide |
---|---|
Cylinder diameter | 6 mm |
Logistic Weight | 187,2 g |
---|---|
Type | mini slide |
Cylinder diameter | 6 mm |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Cylinder stroke | 15 mm |
Max. service pressure | 10 bar |
Design size | 6 |
Delivery usually within ( 2 ) days