References
SMC:MXW8-75
Rubix:392A8536
Manufacturer :MXW8-75
EAN:3618036332759

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC MXW8-75 AIR SLIDE TABLE ASSEMBLY
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 231x49x30 mm |
|---|---|
| Logistic Weight | 680 g |
| Type | air slide table |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 8 |
Show UNSPSC/ECL@SS
£ 855.05 excl. VAT
/ Each
£ 1,026.06 incl. VAT
- Usually arrives within 14 working days