SMC MXW8-25B AIR SLIDE TABLE


Air Slide Table

References
smc:MXW8-25B
rubix:2606384

Product details : SMC MXW8-25B AIR SLIDE TABLE


The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 8mm
Thread Type: Bore 8-16
Stroke: 25mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x49x30 mm
Logistic Weight587 g
Typemxw
Show UNSPSC/ECL@SS
£ 898.27 excl. VAT
/ Each
£ 1,077.92 incl. VAT
  • Delivery usually within ( 4 ) days