Guided Drive
Type | guided drive |
---|---|
Cylinder diameter | 81 mm |
Type | guided drive |
---|---|
Cylinder diameter | 81 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 100 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 30 mm |
Design size | 20 |
Delivery usually within ( 6 ) days