References
Festo:ELGA-TB-KF-80-600-0H
Rubix:391A0988
Manufacturer :8041860
EAN:4052568286606

Technical specifications
| Type | toothed belt axes |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 600 mm |
Documents
Product details : FESTO 8041860 TOOTHED BELT AXIS
toothed belt axis ELGA-TB-KF-80-600-0H With recirculating ball bearing guide Effective diameter of drive pinion=39,79 mm, Working stroke=600 mm, Size=80, Stroke reserve=0 mm, Toothed-belt stretch=0,168 %
Technical specifications
Attributes
| Type | toothed belt axes |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 600 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 80 |
Show UNSPSC/ECL@SS
£ 1,905.34 excl. VAT
/ Each
£ 2,286.41 incl. VAT
- Delivery usually within ( 6 ) days