References
SMC:KNS-R02-110-8
Rubix:119A1973
Manufacturer :KNS-R02-110-8
EAN:3618036072778

Documents
Product details : SMC KNS-R02-110-8 AIR NOZZLE
With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
•Low noise nozzle
•Self align fittings
•Male thread type available
•Connection size: R1/8, R1/8, ø8, ø10
•Nozzle size: 0.75, 0.9, 1, 1.1
Connection: R (Male Thread)
Connection Size: 02 (R1/4)
Nozzle Diameter: 110 (Ø1.1)
Number of Holes: 8 Holes
•Self align fittings
•Male thread type available
•Connection size: R1/8, R1/8, ø8, ø10
•Nozzle size: 0.75, 0.9, 1, 1.1
Connection: R (Male Thread)
Connection Size: 02 (R1/4)
Nozzle Diameter: 110 (Ø1.1)
Number of Holes: 8 Holes
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type | blowing nozzle |
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ 2 pieces
£ 21.86 incl. VAT
- Delivery usually within ( 4 ) days