SMC MXJ8-15CP AIR SLIDE TABLE


Air Slide Table

References
smc:MXJ8-15CP
rubix:235A8424
manufacturer :MXJ8-15CP
brand logo
brand logo
Technical specifications
Typeair slide table
Cylinder diameter8 mm
See all Specifications

Product details : SMC MXJ8-15CP AIR SLIDE TABLE


The MXJ air slide tables integrated front mounting part and table result in a highly accurate, rigid top and front mounting surface. Clean specification styles are available with no dimensional changes. Several options are available for both the standard and the clean series MXJ. These options include a symmetric style, stroke adjusters, axial piping and auto switches.

Technical specifications


Attributes
Typeair slide table
Cylinder diameter8 mm
Cylinder stroke15 mm
Design size8
Show UNSPSC/ECL@SS
£ 371.25 excl. VAT
/ Each
£ 445.50 incl. VAT
  • Delivery usually within ( 23 ) days