SMC MXS-AT6L-X11 REAR END STROKE ADJUSTER


Stroke Adjuster

References
smc:MXS-AT6L-X11
rubix:2602014
brand logo
brand logo
Technical specifications
TypeStroke Adjuster
See all Specifications

Product details : SMC MXS-AT6L-X11 REAR END STROKE ADJUSTER


Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
•Available with stroke adjuster at extension or retraction end
•Available with shock absorber at extension or retraction end
•Applicable bore sizes: 6, 8, 12, 16, 20, and 25mmStandard or symmetric type
•Adjustable range for stroke adjuster (only): 5mm (standard), X11 (15mm), or X12 (25mm)


Stroke Adjuster: AT (Stroke Adjuster, Retraction End)
Bore Size: ø6
Adjustable stroke range: X11 (15mm)

Strengths

•Air slide table
Strokes: 5mm to 150mm, depending upon bore size
Strokes: 5mm to 150mm, depending upon bore size
With or without stroke adjuster with or without shock
Options: buffer, end lock, axial piping
Variety of switches with a variety of wire lead lengths

Technical specifications


Attributes
Logistic Weight11 g
TypeStroke Adjuster
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 39.69 excl. VAT
/ Each
£ 47.63 incl. VAT
  • Delivery usually within ( 20 ) days