References
SMC:ZFA200-02
Rubix:123A0271
Manufacturer :ZFA200-02
EAN:3618036491722

Documents
Product details : SMC ZFA200-02 AIR SUCTION FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Compact and lightweight.
•Adaptable for a manifold application.
•Large filter element surface.
•Easily replaced filter element.
•Mountable in any direction.
Applicable Filter: 200 (200 l/min (ANR))
Port Thread: Rc (PT)
Port Size: 02 (1/4B)
Accessories: None
•Adaptable for a manifold application.
•Large filter element surface.
•Easily replaced filter element.
•Mountable in any direction.
Applicable Filter: 200 (200 l/min (ANR))
Port Thread: Rc (PT)
Port Size: 02 (1/4B)
Accessories: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x68x28 mm |
|---|---|
| Logistic Weight | 181 g |
| Threading diameter (inch) | r 1/4 '' |
| Filter fineness | 30 µm |
| Material | die-cast aluminium |
| Volume flow rate | 200 l/min |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- Delivery usually within ( 4 ) days