Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532825 FINE FILTER LFMB-3/4-D-MAXI-DA
FESTO 532825 FINE FILTER LFMB-3/4-D-MAXI-DA
LFMB Fine filter
References
festo:
LFMB-3/4-D-MAXI-DA
rubix:
114A4716
manufacturer :
532825
ean:
4052568165659
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532825 FINE FILTER LFMB-3/4-D-MAXI-DA
Fine Filter LFMB-3/4-D-MAXI-DA 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
1545
g
Threading diameter (inch)
3/4
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
380.48
excl. VAT
/
Each
£
456.58
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 537146 MICRO-FILTER CARTRIDGE MS12-LFM-A
SMC AFD20-F02C-D MICRO-MIST SEPARATOR
AVENTICS R412009052
AVENTICS R412007038
NORGREN B74G-6GK-AP3-RMN FILTER REGULATOR EXCELON
FESTO 186477 FILTER COMBINATION LFMBA-1/2-D-MAXI
AVENTICS R412006565
FESTO 537153 FINE FILTER MS12-LFM-G-BUV
SMC AM70D-F10
AVENTICS 0821303721
SMC ZFC77-B IN-LINE AIR FILTER
PARKER 2020XP AIR FILTER ELEMENT
SMC AMD20-F01C-D MICRO MIST SEPARATOR
NORGREN F72G-3GN-AL3 FILTER EXCELON
NORGREN B74G-6GK-QP3-RMN FILTER REGULATOR EXCELON