SMC AMF350C-F04 ODOUR REMOVAL FILTER
Odor Removal Filter series AMF150C-550C/AMF650-850
See technical informationReferences
SMC:AMF350C-F04
Rubix:114A2666
Manufacturer :AMF350C-F04
EAN:3618035578196

Technical specifications
| Threading diameter (inch) | g1/2 bspp '' |
|---|---|
| Filter fineness | 0.01 µm |
Product details : SMC AMF350C-F04 ODOUR REMOVAL FILTER
▪ Odour Removal Filter
▪ Nominal filtration rating 0.01 µm
▪ Deodorises oil odour
▪ Rated flow from 200 to 12000 l/min (ANR)
▪ Connection size 1/8 to 2.
▪ Nominal filtration rating 0.01 µm
▪ Deodorises oil odour
▪ Rated flow from 200 to 12000 l/min (ANR)
▪ Connection size 1/8 to 2.
Removal Filter
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x132x90 mm |
|---|---|
| Logistic Weight | 900 g |
| Threading diameter (inch) | g1/2 bspp '' |
| Filter fineness | 0.01 µm |
| Type | activated carbon filter (odor absorber) |
| Material | metal bowl |
| Volume flow rate | 1000 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 93.24 excl. VAT
/ Each
£ 111.89 incl. VAT
- Delivery usually within ( 4 ) days