References
Festo:LFMB-1/2-D-MIDI-A
Rubix:114A0694
Manufacturer :162638
EAN:4052568131814

Documents
Product details : FESTO 162638 FINE FILTER LFMB-1/2-D-MIDI-A
Fine Filter LFMB-1/2-D-MIDI-A With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 930 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 404.74 excl. VAT
/ Each
£ 485.69 incl. VAT
- Delivery date on request
Contact a branch