References
SMC:ZFB100-06
Rubix:122A9911
Manufacturer :ZFB100-06
EAN:3618036491678

Documents
Product details : SMC ZFB100-06 AIR SUCTION FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Unrestricted 360° piping tube mounting.
•Easily replaced filter element.
•One-touch tube installation and removal.
•Lightweight and compact.
Basic Type: 100 (Metric, Release Button
IN/OUT Applicable Tubing O.D.: 06 (ø6) Metric
•Easily replaced filter element.
•One-touch tube installation and removal.
•Lightweight and compact.
Basic Type: 100 (Metric, Release Button
IN/OUT Applicable Tubing O.D.: 06 (ø6) Metric
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x53x26 mm |
|---|---|
| Logistic Weight | 23 g |
| Filter fineness | 30 µm |
| Type | vakuumfilter |
| Material | polyester |
| Volume flow rate | 20 l/min |
| Max. service pressure | 0 bar |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Connection | steckverbindungen (one-touch), 360° schwenkbar |
Show UNSPSC/ECL@SS
£ 16.66 excl. VAT
/ Each
£ 19.99 incl. VAT
- Delivery usually within ( 4 ) days