References
SMC:ZFB301-11
Rubix:123A0484
EAN:3618036491616

Documents
Product details : SMC ZFB301-11 AIR SUCTION FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Unrestricted 360° piping tube mounting.
•Easily replaced filter element.
•One-touch tube installation and removal.
•Lightweight and compact.
Basic Type: 301 (Inch, Release Button
IN/OUT Applicable Tubing O.D.: 11 (3/8")
•Easily replaced filter element.
•One-touch tube installation and removal.
•Lightweight and compact.
Basic Type: 301 (Inch, Release Button
IN/OUT Applicable Tubing O.D.: 11 (3/8")
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x70x30 mm |
|---|---|
| Logistic Weight | 45 g |
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 30 µm |
| Material | polyester |
| Volume flow rate | 60 l/min |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 21.28 excl. VAT
/ Each
£ 25.54 incl. VAT
- Delivery usually within ( 19 ) days