References
Festo:LFP-DB-MINI-5M
Rubix:132A1374
Manufacturer :547957
EAN:4052568051723

Documents
Product details : FESTO 547957 FILTER CARTRIDGE LFP-DB-MINI-5M
Filter cartridge LFP-DB-MINI-5M Used in conjunction with Service units. Size=Mini, Series=DB, Grade of filtration=5 µm, Corrosion resistance classification CRC=2, Materials information for Filter=PE
Technical specifications
Attributes
| Logistic Weight | 11,28 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 5 µm |
| Type | lfp-db-mini-5m |
| Material | pe |
| Volume flow rate | 1000 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Max. temperature | 50 °C |
| Connection | g1/4 |
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ Each
£ 9.60 incl. VAT
- Usually arrives within 14 working days