HELLYHAN 73251_585-L OXFORD INSULATOR EVENING BLUE L
AKER INSULATED JACKET
See technical informationSee documentsReferences
Helly Hansen:73251_585-L
Rubix:366A9226
Manufacturer :73251_585-L
EAN:7040055120233

Documents
Product details : HELLYHAN 73251_585-L OXFORD INSULATOR EVENING BLUE L
Your new favorite jacket has arrived. The Aker insulated jacket combines our durable Aker polyester/cotton fabric with a modern and stylish look. Primaloft insulation gives perfect warmth without adding unnecessary weight. A modern Classic from HH WW
Fiber Content : Main: 100% Polyamide 55 g/m² | Secondary: 65% Polyester 35% Cotton - 310 g/m² | Insulation body: Primaloft® Black 100g | Insulation sleeves: Primaloft® Black 80g
Fiber Content : Main: 100% Polyamide 55 g/m² | Secondary: 65% Polyester 35% Cotton - 310 g/m² | Insulation body: Primaloft® Black 100g | Insulation sleeves: Primaloft® Black 80g
Strengths
YKK® zipper | YKK® vislon center front zipper | Chin Guard | Brushed polyester inside collar and hand pockets | ID-Card loop
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 98.33 excl. VAT
/ Each
£ 118.00 incl. VAT
- Usually arrives within 14 working days
