MASCOT 12102 DRESDEN SOFTSHELL JACKET DNAVY M


Softshell jacket Dresden black

References
mascot:12102-149-010-M
rubix:379A6987
ean:5711074043187
Softshell jack Dresden 12102-149-010 / M
brand logo
Technical specifications
ColourNavy
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 12102 DRESDEN SOFTSHELL JACKET DNAVY M


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight800 g
ColourNavy
SizeM
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days