HELLYHAN 73251_585-S OXFORD INSULATOR EVENING BLUE S


AKER INSULATED JACKET

References
helly hansen:73251-585-S
rubix:366A9224
ean:7040055120271
brand logo
brand logo
Technical specifications
ColourNavy
SizeS
Main materialPolyester

Product details : HELLYHAN 73251_585-S OXFORD INSULATOR EVENING BLUE S


Your new favorite jacket has arrived. The Aker insulated jacket combines our durable Aker polyester/cotton fabric with a modern and stylish look. Primaloft insulation gives perfect warmth without adding unnecessary weight. A modern Classic from HH WW
Fiber Content : Main: 100% Polyamide 55 g/m² | Secondary: 65% Polyester 35% Cotton - 310 g/m² | Insulation body: Primaloft® Black 100g | Insulation sleeves: Primaloft® Black 80g

Strengths

YKK® zipper | YKK® vislon center front zipper | Chin Guard | Brushed polyester inside collar and hand pockets | ID-Card loop

Technical specifications


Attributes
ColourNavy
SizeS
Main materialPolyester
Show UNSPSC/ECL@SS
£ 98.33 excl. VAT
/ Each
£ 118.00 incl. VAT
  • Usually arrives within 14 working days