MASCOT 00920 LIVIGNO PILOT JACKET ROYAL/NAVY 5XL


Pilot jacket Livigno royal/navy

References
mascot:00920-620-1101-5XL
rubix:379A1740
ean:5707209703675
Pilotjack Livigno 00920-620-1101 / 5XL
brand logo
Technical specifications
Colourblue
Size5xl
Main materialcotton
See all Specifications

Product details : MASCOT 00920 LIVIGNO PILOT JACKET ROYAL/NAVY 5XL


BEARNYLON® is a water-repellent and extremely durable material. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Ribbed waist and cuffs. Possibility to attach a hood with zip

Technical specifications


Attributes
Logistic Weight1900 g
Colourblue
Size5xl
Main materialcotton
Grammage240 g/m²
Secondary colournavy
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 167.12 excl. VAT
/ Each
£ 200.54 incl. VAT
  • Usually arrives within 14 working days