HELLYHAN 71452_990-M MANCHESTER WINTER PANT BLACK M
Aker Insulated Winter Pant Black
See technical informationSee documentsReferences
Helly Hansen:71452_990-M
Rubix:2587743
Manufacturer :71452_990-M
EAN:7040054957199



Documents
Product details : HELLYHAN 71452_990-M MANCHESTER WINTER PANT BLACK M
Versatile and light weight winterpant with Primaloft® insulation. Helly Tech® Protection keeps you dry even on rough days. Reflective stripings for exta safety.
Light insulation: 100% Polyester - 60 g/m². Lining: 100% Polyamide.
PrimaLoft® insulation. Taped seams. Adjustable at waist.
Reflective band at legs. Reflective elements. Boot zippers with storm flap.
Light insulation: 100% Polyester - 60 g/m². Lining: 100% Polyamide.
PrimaLoft® insulation. Taped seams. Adjustable at waist.
Reflective band at legs. Reflective elements. Boot zippers with storm flap.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 145 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 64.03 excl. VAT
/ Each
£ 76.84 incl. VAT
- Usually arrives within 14 working days
