MASCOT 13578 WINNIPEG THERMAL TROUSERS WHITE L
Thermal trousers Winnipegs white
See technical informationReferences
Mascot:13578-707-06-L
Rubix:379A8881
EAN:5711074103706

Product details : MASCOT 13578 WINNIPEG THERMAL TROUSERS WHITE L
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Elastic at the waist. Press stud adjustment at foot. Can withstand washes up to 95°C.
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Colour | white |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 370 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
