Allen-Bradley
Filter Options
CATEGORIES
tools & metrology (6)
fluid transmission & flow technology (2)
maintenance & repairs (2)
mechanical power transmission (1)
1Brand
allen-bradley
(11)
11 Product(s) with 11 variant(s):
GUARDMASTR 440G-T27127 TLS-2 24VAC/DC M20 POWER LOCK
- allen-bradley:440G-T27127
- rubix:239A7973
- In stock: Next day delivery
- Voltage:24 V
- Amperage:10 A
£ 239.69 excl. VAT
/ Each
ALLENBRADL 3VOLT BATTERY AB-1756-BA1
- allen-bradley:AB-1756-BA1
- rubix:162A4337
- Delivery usually within ( 2 ) days
- Capacity:1.8 Ah
- Voltage:3 V
£ 147.27 excl. VAT
/ Each
PROG CONTROL BATTERY
- allen-bradley:AB-1769BA
- rubix:81286742
- Delivery usually within ( 2 ) days
- Capacity:1 Ah
- Voltage:3 V
£ 84.00 excl. VAT
/ Each
ALLENBRADL SAFETY SWITCH AB-440G-T27127
- allen-bradley:AB-440G-T27127
- rubix:161A0917
- Delivery usually within ( 7 ) days
- Type:allenbradl safety switch ab-440g-t27127
ALLENBRADL M12 8PIN SOCKET 888D-M8AC8-4N
- allen-bradley:888D-M8AC8-4N
- rubix:161A3379
- Delivery usually within ( 14 ) days
- Type:receptacle
£ 28.81 excl. VAT
/ Each
ALLENBRADL SWITCH 440P-CRPS11B
- allen-bradley:440P-CRPS11B
- rubix:161A0115
- Delivery usually within ( 7 ) days
- Type:allenbradl switch 440p-crps11b
£ 38.23 excl. VAT
/ Each
ALLENBRADL PROXIMITY SENSOR 872C-DH4NP12-D4
- allen-bradley:872C-DH4NP12-D4
- rubix:162A4185
- Delivery usually within ( 2 ) days
- Type:allenbradl proximity sensor 872c-dh4np12-d4
£ 42.61 excl. VAT
/ Each
ALLENBRADL M12 8PIN 871ATS8D1
- allen-bradley:871ATS8D1
- rubix:161A3820
- Delivery usually within ( 2 ) days
- Type:terminal chamber
£ 92.84 excl. VAT
/ Each
ALLEN BRADLEY SINK INPUT 32 POINT 1794-IB32
- allen-bradley:1794-IB32
- rubix:161A4438
- Delivery usually within ( 2 ) days
- Type:32 digital
£ 734.94 excl. VAT
/ Each
ALLENBRADL 1794-OB32P FLEX I/O DIGITAL OUTPUT MODULE32X24VDC PROTECTED
- allen-bradley:AB-1794-OB32P
- rubix:244A9157
- Delivery usually within ( 2 ) days
- Type:output module
£ 827.22 excl. VAT
/ Each
ALLEN BRADLEY CPU BATTERY FOR RAM BACKUP 1769-BA
- allen-bradley:AB-1747-BA
- rubix:45026276
- In stock: Next day delivery
£ 101.27 excl. VAT
/ Each











