Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
ALLENBRADL M12 8PIN SOCKET 888D-M8AC8-4N
ALLENBRADL M12 8PIN SOCKET 888D-M8AC8-4N
Allen-Bradley Mini Cordset
References
allen-bradley:
888D-M8AC8-4N
rubix:
161A3379
Technical specifications
Type
Receptacle
Technical sheet / Technical file
Product details
Technical specifications
Product details : ALLENBRADL M12 8PIN SOCKET 888D-M8AC8-4N
Strengths
Male bulkhead receptacles
4-, 5- or 8-pin DC micro configuration
M16, M20 or 1/2 inch-14 NPT mounting
threads
Technical specifications
Attributes
Type
Receptacle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.98
excl. VAT
/
Each
£
35.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608584676 PROGRESSOR HOLE SAW PILOT DRILL HSS-G
DEWALT DUST CONNECTION SYST DWV9220-XJ
MAKITA SC00000248 OVAL HOLE DIE 8.5 X 13B
DREMEL 723 100PC ROTARY TOOL ACCESSORY SET 2615S723JA
BOSCH CHUCK 1/4 DRIVE 10MM CAPACITY MP2608572075
DEWALT DE0730G-XJ TARGET CARD - GREEN LASER
BOSCH 1609201795 1.609.201.795 HOT AIR GUN NOZZLE 50MM WIDE
MAKITA 242094-1 FUEL CELL GN420/GN900 BULK
MAKITA SC05340070 ROUND HOLE PUNCH 8.5
BOSCH X30TI DRILL & SCREWDRIVERS 30 PIECE SET 2607019324
DEWALT DWH201D-XJ DUST COLLECTOR SET
DEWALT DWE46150 115-125MM GRINDER SHROUD
BOSCH AUXILLARY HANDLE MP2602025120
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 80G 2608605452 PACK OF 10
DEWALT DT20708-QZ MULTI MATERIAL SEGMENTED CUTTING BLADE 100MM