GUARDMASTR 440G-T27127 TLS-2 24VAC/DC M20 POWER LOCK
Guard Locking Switch
See technical informationSee documentsReferences
Allen-Bradley:440G-T27127
Rubix:239A7973
Documents
Product details : GUARDMASTR 440G-T27127 TLS-2 24VAC/DC M20 POWER LOCK
Strengths
•Power-to-release or power-to-lock
Five contacts: 2 N.C. & 1 N.O. for door position monitoring 1 N.C. & 1 N.O. or 2 N.C. for lock monitoring
Rotatable head: 4 possible key entry slots
Conforms to ISO 14119 and IEC 60947-5-1
IP69K, suitable for high pressure, high temperature washdown
Five contacts: 2 N.C. & 1 N.O. for door position monitoring 1 N.C. & 1 N.O. or 2 N.C. for lock monitoring
Rotatable head: 4 possible key entry slots
Conforms to ISO 14119 and IEC 60947-5-1
IP69K, suitable for high pressure, high temperature washdown
Technical specifications
Attributes
| Voltage | 24 V |
|---|---|
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 239.69 excl. VAT
/ Each
£ 287.63 incl. VAT
- In stock: Next day delivery

