References
Allen-Bradley:AB-1756-BA1
Rubix:162A4337



Product details : ALLENBRADL 3VOLT BATTERY AB-1756-BA1
This battery is designed to replace similar batteries in Allen Bradley 1756-L1, 1756-L1M1, 1756-L1M2, 1756-L1M3, ControlLogix Logix 5550, Logix 5555, Logix 5563 series programmable logic controllers and industrial computers. The ControlLogix system provides discrete, drives, motion, process and safety control together with communication and state-of-the-art I/O in a small, cost-competitive package. The system is modular, so you can design, build and modify it efficiently with significant savings in training and engineering.
Strengths
Low self discharge rate gives this cell a 10 year shelf life
Stable voltage
Broad temperature range (-60° to +85°C)
Stable voltage
Broad temperature range (-60° to +85°C)
Applications
Programmable Logic Controller
Technical specifications
Attributes
| Capacity | 1.8 Ah |
|---|---|
| Voltage | 3 V |
| Type | lithium |
| Model | control logix |
Show UNSPSC/ECL@SS
£ 147.27 excl. VAT
/ Each
£ 176.72 incl. VAT
- Delivery usually within ( 2 ) days
