ALLENBRADL PROXIMITY SENSOR 872C-DH4NP12-D4


Allen-Bradley Proximity Sensor

References
allen-bradley:872C-DH4NP12-D4
rubix:162A4185

Product details : ALLENBRADL PROXIMITY SENSOR 872C-DH4NP12-D4


Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 12 mm Tubular, Short Barrel, 10 -30 Volt DC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection.

Strengths

3-conductor PVC or PUR cable jacket
(PVC standard)
3- or 4-pin connection for pico, micro,
and mini connectors
PVC and PUR cable available in 2, 5, and
10 m cable lengths (2 m standard)
Pigtail cable in PVC with integral micro
QD connector available in 0.2, 0.5, and
1.0 m cable lengths
Normally open or normally closed
Reverse polarity, short circuit, overload,
false pulse and transient noise protection
cULus Listed (8, 12, 18 and 30 mm
models only) and CE Marked (all models)
for all applicable directives

Applications

3-wire operation

Technical specifications


Attributes
Length56.4 mm
Height12 mm
Show UNSPSC/ECL@SS
£ 47.60 excl. VAT
/ Each
£ 57.12 incl. VAT
  • Usually arrives within 14 working days