PROG CONTROL BATTERY

PLC Replacement Battery

See technical informationSee documents
References
Allen-Bradley:AB-1769BA
Rubix:81286742
brand logo
Technical specifications
Capacity1 Ah
Voltage3 V
See all Specifications
Documents

Product details : PROG CONTROL BATTERY


This battery is designed as a replacement battery for Allen Bradley 1747-BAS, 1747-L20, 1747-L30, 1747-L40, 1747-L511, 1747-L514, 1747-L524, 1747-L531 and 1747-L532 series batteries.

Strengths

10-year shelf life with low self discharge
Stable voltage

Applications

For memory backup applications

Technical specifications


Attributes
Capacity1 Ah
Voltage3 V
Typelithium
Modelcompact logix
Show UNSPSC/ECL@SS
£ 84.00 excl. VAT
/ Each
£ 100.80 incl. VAT
  • Delivery usually within ( 2 ) days