ALLENBRADL SAFETY SWITCH AB-440G-T27127


Solenoid Interlock Switch

References
allen-bradley:AB-440G-T27127
rubix:161A0917

Product details : ALLENBRADL SAFETY SWITCH AB-440G-T27127


The TLS-GD2 is a positive mode, tongue operated guard locking interlock switch that locks a machine guard closed until power is isolated and ensures that it remains isolated while the guard is open. The switch has three safety (N.C.) contacts and two auxiliary (N.O.) contacts. The head of this interlock switch has two entry slots and it can be rotated to provide four actuator entry points. A blanking plug is provided to seat the unused slot.

Strengths

IP69K, suitable for high pressure, high temperature washdown
Conforms to EN 1088 & EN 60947-5-1
Rotatable head—4 possible key entry slots
High locking force 2000 N (450 lb)
Power to release or power to lock

Applications

Suitable for harsh wash down applications as found in the food and beverage
Pharmaceutical
Solar and semiconductor industries

Technical specifications


Attributes
No attributes to display for this product
£ 3,012.72 excl. VAT
/ Each
£ 3,615.26 incl. VAT
  • Usually arrives within 14 working days