OPTIBELT 32 AT10 / 560 AP 1983120

ALPHA POWER AT10

See technical information

References

Optibelt:32 AT10 / 560 AP
Rubix:266A2226
Manufacturer :1983120
EAN:4014486388756
brand logo

Technical specifications

Profileat10
Primitive length560 mm
Belt width32 mm
See all Specifications

Product details : OPTIBELT 32 AT10 / 560 AP 1983120


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Profileat10
Primitive length560 mm
Belt width32 mm
Pitch10 mm
Materialpolyurethane
Number of teeth56
Tie beam materialsteel
Height5 mm
£ 31.92 excl. VAT
/ Each
£ 38.30 incl. VAT
  • Usually arrives within 14 working days