References
Optibelt:20 AT10 / 600 AP
Rubix:266A3371
Manufacturer :1824575
EAN:4014486388817




Product details : OPTIBELT 20 AT10 / 600 AP 1824575
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High-performance toothed flat belt Optibelt
Technical specifications
Attributes
| Profile | at10 |
|---|---|
| Primitive length | 600 mm |
| Belt width | 20 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 22.29 excl. VAT
/ Each
£ 26.75 incl. VAT
- Usually arrives within 14 working days
